Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-G1-240-V4B2V-50-V
Mfr # VZXF-L-M22C-M-A-G1-240-V4B2V-50-V
Zoro # G902732310
product price: $728.99
/ea
Free Shipping & Returns
$728.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-G1-240-V4B2V-50-V
- Zoro # G902732310
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-G1-240-V4B2V-50-V Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, G Thread, Vacuum, Nominal Width 1". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (B1416 OH)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2201FG-N02-07S)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Red (HZR07525-50-G)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 2532mm (SPA2532)
- FESTO Precision Flow Control Valve GRPO-160-PK-4 (GRPO-160-PK-4)
- FESTO One-Way Flow Control Valve GR-3/8-B (GR-3/8-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-D (GRLA-1/8-QS-8-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-RS-D (GRLA-1/4-QS-6-RS-D)
- FESTO One-Way Flow Control Valve GR-QS-3 (GR-QS-3)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-3-B (GRLA-1/8-PK-3-B)
- LEGRIS FlowCntrl Regulator, Inline, 5/32"T, Tube (7770 04 00)
- Festo Pneumatic Valves