Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-G1-240-V4ANV-80-V
Mfr # VZXF-L-M22C-M-A-G1-240-V4ANV-80-V
Zoro # G902732204
product price: $942.99
/ea
Free Shipping & Returns
$942.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-G1-240-V4ANV-80-V
- Zoro # G902732204
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-G1-240-V4Anv-80-V Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, G Thread, Vacuum, Nominal Width 1". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES Bushing, Series 2517, Bore Dia 1.375 In (2517 1.3/8)
- BRENNAN INDUSTRIES 08FJ-04MJ Straight Reducer (1Pc/Rigid), 2PK (2406-08-04)
- TRITAN Locknut, Inch, Diameter/Threads: 7.847/8 (AN40)
- ELESA Polyurethane rollers, RLT-U15-TPU (RLT-U15-TPU)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-4-D (GRLA-M5-QS-4-D)
- FESTO One-Way Flow Control Valve GR-QS-6 (GR-QS-6)
- FESTO Flow Control Valve GRO-QS-4 (GRO-QS-4)
- FESTO Pinch Valve VZQA-C-M22U-6-GG-V4V4E-4 (VZQA-C-M22U-6-GG-V4V4E-4)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G18-Q6 (VFOF-LE-BAH-G18-Q6)
- FESTO Quick Exhaust Valve SEU-1/8-NPT (SEU-1/8-NPT)
- SMC Rotary 07Mpa Pneumatic Valve Actuator (NCRB1BW15-180S)
- Festo Pneumatic Valves