Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-G1-240-M1-V4V4T-80-16
Mfr # VZXF-L-M22C-M-A-G1-240-M1-V4V4T-80-16
Zoro # G402718173
product price: $1,014.99
/ea
Free Shipping & Returns
$1,014.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-G1-240-M1-V4V4T-80-16
- Zoro # G402718173
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-G1-240-M1-V4V4T-80-16 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, G Thread, Nominal Width 1". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MANITOU Bronze Bushings (Straight): 1 1/4 in. I.D., 1 in. Length, 1 1/2 in. O.D. (153230)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 10 In Stroke (218-319)
- INGERSOLL-RAND Filter, Air (39588470)
- LOC-LINE 90 Degree Nozzle Asst., For 1/2In Hose (51832)
- FESTO Quick 1/8In Npt Exhaust Valve (4616 SEU-1/8)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-RS-D (GRLA-1/8-QS-4-RS-D)
- FESTO Quick Exhaust Valve VBQF-U-G14-Q8 (VBQF-U-G14-Q8)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-3-D (GRLA-M5-QS-3-D)
- FESTO Non-Return Valve HA-1/8-QS-8 (HA-1/8-QS-8)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-RS-D (GRLA-1/4-QS-6-RS-D)
- BELL & GOSSETT 1-1/2" FNPT Cast Iron Flo-Control Valve (107020)
- Festo Pneumatic Flow Control Valves