Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-G1-240-M1-V4V4T-50-16
Mfr # VZXF-L-M22C-M-A-G1-240-M1-V4V4T-50-16
Zoro # G802717622
product price: $451.99
/ea
Free Shipping & Returns
$451.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-G1-240-M1-V4V4T-50-16
- Zoro # G802717622
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-G1-240-M1-V4V4T-50-16 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, G Thread, Nominal Width 1". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Taper-Lock Bushing, 1-3/8 in. Bore dia. (2012 X 1-3/8)
- LEESON Washdown Motor, 1-1/2 HP, 180VDC (108232.00)
- PIX Belt, SPA, 13 x 2450mm LP (SPA2450)
- D&D 46 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX465)
- FESTO Non-Return Valve HA-1/8-QS-8 (HA-1/8-QS-8)
- FESTO Quick Exhaust Valve SE-1/8-B (SE-1/8-B)
- FESTO Angle Seat Valve VZXA-B-TS7-3/4"-M2-V14T-30-K-75-20-V4 (VZXA-B-TS7-3/4"-M2-V14T-30-K-75-20-V4)
- FESTO One-Way Flow Control Valve GRLA-1/4-PK-4-B (GRLA-1/4-PK-4-B)
- FESTO One-Way Flow Control Valve GR-QS-3 (GR-QS-3)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-6-B (GRLA-1/8-PK-6-B)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 2" (DAN501S-C1-2)
- Festo Pneumatic Flow Control Valves