Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-B-TS7-3/4"-M2-V14T-12.8-K-46-17-V4
Mfr # VZXA-B-TS7-3/4"-M2-V14T-12.8-K-46-17-V4
Zoro # G802732533
product price: $580.99
/ea
Free Shipping & Returns
$580.99
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
- Brand Festo
- MFR # VZXA-B-TS7-3/4"-M2-V14T-12.8-K-46-17-V4
- Zoro # G802732533
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-B-Ts7-3/4"-M2-V14T-12.8-K-46-17-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, Npt Thread, Nominal Width 3/4". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=Threaded Coupling 3/4 Npt To Ansi/Asme B 1.20.1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 11 # of Teeth (40B11F-5/8)
- LEGACY Flexzilla Zillawhip 3/8"x2ft Ball Swivel (LEGHFZ3802YW2B)
- BANDO QD Bore 1 1/8 (1.125), Sds 1 1/8 (SDS 1 1/8)
- NATIONAL Small Bore Inch Seal, 471652V (471652V)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-RS-D (GRLA-1/8-QS-4-RS-D)
- FESTO One-Way Flow Control Valve GRLZ-1/8-PK-6-B (GRLZ-1/8-PK-6-B)
- FESTO Quick Exhaust Valve SEU-1/8-NPT (SEU-1/8-NPT)
- FESTO Non-Return Valve H-QS-8 (H-QS-8)
- FESTO Angle Seat Valve VZXF-L-M22C-M-B-G34-160-H3B1-50-16 (VZXF-L-M22C-M-B-G34-160-H3B1-50-16)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-RS-B (GRLA-1/8-QS-8-RS-B)
- SMC Flow Control Valve, 3/8 In Tube, 1/4 In (AS2211F-N02-11SD)
- Festo Pneumatic Flow Control Valves