Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-B-TS7-21/2"-M2-V14T-5.6-M-90-26-V4
Mfr # VZXA-B-TS7-21/2"-M2-V14T-5.6-M-90-26-V4
Zoro # G402732780
product price: $2,879.99
/ea
Free Shipping & Returns
$2,879.99
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
- Brand Festo
- MFR # VZXA-B-TS7-21/2"-M2-V14T-5.6-M-90-26-V4
- Zoro # G402732780
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-B-Ts7-21/2"-M2-V14T-5.6-M-90-26-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, Npt Thread, Nominal Width 2 1/2". Design Structure=Poppet Valve With Diaphragm Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=Threaded Coupling 2 1/2 Npt To Ansi/Asme B 1.20.1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25" OD (AK12478)
- ATLANTIC BLOWERS Pressure/Vacuum Relief Valve 4” (AB-20005)
- PIX , Standard Timing Belt, XL, 3/8 X 14, T70, Trapezoidal (140XL037)
- SPEEDAIRE Breather Vent, 1/4" NPT, 9/16" dia. (1EJT6)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-10-D (GRLA-3/8-QS-10-D)
- FESTO Quick Exhaust Valve SE-3/8-B (SE-3/8-B)
- FESTO One-Way Flow Control Valve GRLSA-1/8-QS-6 (GRLSA-1/8-QS-6)
- FESTO Quick Exhaust Valve VBQF-U-G14-E (VBQF-U-G14-E)
- FESTO Precision Flow Control Valve GRPO-160-PK-4 (GRPO-160-PK-4)
- FESTO Quick 1/8In Npt Exhaust Valve (4616 SEU-1/8)
- LEGRIS Flow Control Regulator, Tube Sz 3/8 In (7015 60 18)
- Festo Pneumatic Valves