Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-B-TS7-1/2"-M2-V14T-30-K-46-17-V4
Mfr # VZXA-B-TS7-1/2"-M2-V14T-30-K-46-17-V4
Zoro # G902732587
product price: $563.99
/ea
Free Shipping & Returns
$563.99
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
- Brand Festo
- MFR # VZXA-B-TS7-1/2"-M2-V14T-30-K-46-17-V4
- Zoro # G902732587
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-B-Ts7-1/2"-M2-V14T-30-K-46-17-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, Npt Thread, Nominal Width 1/2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=Threaded Coupling 1/2 Npt To Ansi/Asme B 1.20.1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (6FLK4)
- GAST Cyl 1Wk Mach/Sub3/Cp 50 Aj342 (AJ342)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 60mm ID x 80mm OD x 8mm Thick (OS-TCH-60X80X8)
- SPEEDAIRE Pl15 Maintenance Kit (1WG55)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-RS-B (GRLA-1/8-QS-6-RS-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-B (GRLA-1/4-B)
- FESTO One-Way Flow Control Valve GRLA-M5-PK-3-B (GRLA-M5-PK-3-B)
- FESTO One-Way Flow Control Valve GR-QB-5/16-U (GR-QB-5/16-U)
- FESTO One-Way Flow Control Valve GRLZ-M5-PK-3-B (GRLZ-M5-PK-3-B)
- FESTO One-Way Flow Control Valve GRLZ-1/8-B (GRLZ-1/8-B)
- SMC Speed Control Valve, 4mm Tube, 1/8 In (AS2002F-04)
- Festo Pneumatic Valves