Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-B-TS7-11/4"-M2-V14T-25-M-90-26-V4
Mfr # VZXA-B-TS7-11/4"-M2-V14T-25-M-90-26-V4
Zoro # G002732722
product price: $1,463.99
/ea
Free Shipping & Returns
$1,463.99
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
- Brand Festo
- MFR # VZXA-B-TS7-11/4"-M2-V14T-25-M-90-26-V4
- Zoro # G002732722
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-B-Ts7-11/4"-M2-V14T-25-M-90-26-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, Npt Thread, Nominal Width 1 1/4". Design Structure=Poppet Valve With Diaphragm Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=Threaded Coupling 1 1/4 Npt To Ansi/Asme B 1.20.1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- VELVAC Dummy Gladhand, 1/2 In FPT Connection (035100)
- TOMPKINS Hydraulic Fitting-Steel24MP-24MP HEX NIPPLE (5404-24-24)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55151)
- DURA-SURE TORQUE Timing Belt, S8M, 35 x 920mm PL, T115 (350-S8M-920)
- FESTO One-Way Flow Control Valve GR-3/8-B (GR-3/8-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-D (GRLA-1/4-QS-10-D)
- FESTO Precision Flow Control Valve GRPO-160-PK-4 (GRPO-160-PK-4)
- FESTO Quick Exhaust Valve SE-1/8-B (SE-1/8-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-RS-D (GRLA-1/8-QS-8-RS-D)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-D (GRLA-M5-QS-6-D)
- SMC Speed Control Valve, 1/2 In, NPT x Tube (AS4211F-N04-13SA)
- Festo Pneumatic Valves