Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-B-TS7-11/4"-M2-V14T-13.5-K-75-20-V
Mfr # VZXA-B-TS7-11/4"-M2-V14T-13.5-K-75-20-V
Zoro # G902732709
product price: $1,141.99
/ea
Free Shipping & Returns
$1,141.99
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
- Brand Festo
- MFR # VZXA-B-TS7-11/4"-M2-V14T-13.5-K-75-20-V
- Zoro # G902732709
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-B-Ts7-11/4"-M2-V14T-13.5-K-75-20-V Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, Npt Thread, Nominal Width 1 1/4". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=Threaded Coupling 1 1/4 Npt To Ansi/Asme B 1.20.1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BANJO 1/2" Barbed x 3/8" MNPT Adapter (HB038-050)
- KROIL 8 Oz. Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant, 4PK (AZKL081C4)
- DIXON Short Shank Coupling NPSM, 2", AL (CAB200)
- DIXON Crimp Ferrule SS, ID 1", 1-33/64"-1-36/64" (CF100-6SS)
- FESTO One-Way Flow Control Valve GRLA-1/4-NPT-B (GRLA-1/4-NPT-B)
- FESTO Angle Seat Valve VZXA-B-TS7-3/4"-M2-V14T-30-K-75-20-V4 (VZXA-B-TS7-3/4"-M2-V14T-30-K-75-20-V4)
- FESTO Quick Exhaust Valve SE-1/4-B (SE-1/4-B)
- FESTO Quick Exhaust Valve SEU-1/4 (SEU-1/4)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-D (GRLA-1/8-QS-8-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-D (GRLA-1/4-QS-10-D)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7010 08 10)
- Festo Pneumatic Flow Control Valves