Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-B-TS7-11/2"-M2-V14T-16-M-90-26-V4
Mfr # VZXA-B-TS7-11/2"-M2-V14T-16-M-90-26-V4
Zoro # G402732728
Free Shipping & Returns
$1,701.99
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
- Brand Festo
- MFR # VZXA-B-TS7-11/2"-M2-V14T-16-M-90-26-V4
- Zoro # G402732728
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-B-Ts7-11/2"-M2-V14T-16-M-90-26-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, Npt Thread, Nominal Width 1 1/2". Design Structure=Poppet Valve With Diaphragm Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=Threaded Coupling 1 1/2 Npt To Ansi/Asme B 1.20.1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NACHI 6300 Series Deep Groove Radial Ball Brg (6307 2NSE9)
- YORK SOURCE1 Mtr Cond 14 850 CWLE 208230V (S1-02436240000)
- PARKER Hydraulic Hose, 1" I.D, 50 ft. L (801-16-BLK-BX)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-12)
- FESTO Non-Return Valve H-QS-10 (H-QS-10)
- FESTO Non-Return Valve HB-1/8-QS-6 (HB-1/8-QS-6)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-RS-D (GRLA-1/8-QS-4-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-D (GRLA-1/4-QS-6-D)
- FESTO One-Way Flow Control Valve GR-1/8-B (GR-1/8-B)
- FESTO Non-Return Valve H-QSM-5/32-U (H-QSM-5/32-U)
- SMC Speed Exhaust Control Valve, 10mm, 1/2 In (ASV510F-04-10S)
- Festo Pneumatic Flow Control Valves