Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-B-TS7-1"-M2-V14T-23-K-75-20-V4
Mfr # VZXA-B-TS7-1"-M2-V14T-23-K-75-20-V4
Zoro # G202732553
product price: $971.99
/ea
Free Shipping & Returns
$971.99
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
- Brand Festo
- MFR # VZXA-B-TS7-1"-M2-V14T-23-K-75-20-V4
- Zoro # G202732553
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-B-Ts7-1"-M2-V14T-23-K-75-20-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, Npt Thread, Nominal Width 1". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=Threaded Coupling 1 Npt To Ansi/Asme B 1.20.1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow, Series: Compact (L18-03-KL00B)
- MOLINE BEARING Take-Up Brg, 2 in Bore, Steel Insert (19251200)
- DUROMAX 2 in. x 25 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0225D)
- MTD Belt-V (1769767)
- FESTO One-Way Flow Control Valve GRLA-10-UNF-B (GRLA-10-UNF-B)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-RS-D (GRLA-3/8-QS-8-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-RS-D (GRLA-1/4-QS-8-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-B (GRLA-1/8-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-PK-4-B (GRLA-1/4-PK-4-B)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-D (GRLA-3/8-QS-8-D)
- LEGRIS Flow Control Regulator, Tube Sz 3/8 In (7015 60 14)
- Festo Pneumatic Valves