Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-B-TS6-65-M2-V13T-5.6-M-90-26-V4
Mfr # VZXA-B-TS6-65-M2-V13T-5.6-M-90-26-V4
Zoro # G002732609
product price: $2,749.99
/ea
Free Shipping & Returns
$2,749.99
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
- Brand Festo
- MFR # VZXA-B-TS6-65-M2-V13T-5.6-M-90-26-V4
- Zoro # G002732609
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-B-Ts6-65-M2-V13T-5.6-M-90-26-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width Dn65. Design Structure=Poppet Valve With Diaphragm Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=G21⁄2 Threaded Collar To Din Iso 228
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC Pressure Relief, 3 Port Valve 3/4" Port (VHS50-N06A-Z)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B310BB553C)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Hose Barb Splicer, PK 25 (FL366-25K)
- VALTERRA Valterra A01-2222VP Hi-Flow 50-55 PSI 90° Water Regulator (A01-2222VP)
- FESTO One-Way Flow Control Valve GR-QS-4 (GR-QS-4)
- FESTO Quick Exhaust Valve SEU-1/8 (SEU-1/8)
- FESTO Quick Exhaust Valve SE-1/8-B (SE-1/8-B)
- FESTO One-Way Flow Control Valve GRLZ-M5-QS-4-D (GRLZ-M5-QS-4-D)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-10-D (GRLA-3/8-QS-10-D)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-4-D (GRLA-M5-QS-4-D)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2211F-N01-07SA)
- Festo Pneumatic Flow Control Valves