Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-B-TS6-50-M2-V13T-5.6-K-75-20-V4
Mfr # VZXA-B-TS6-50-M2-V13T-5.6-K-75-20-V4
Zoro # G102736866
product price: $1,649.99
/ea
Free Shipping & Returns
$1,649.99
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
- Brand Festo
- MFR # VZXA-B-TS6-50-M2-V13T-5.6-K-75-20-V4
- Zoro # G102736866
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-B-Ts6-50-M2-V13T-5.6-K-75-20-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width Dn50. Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=G2 Threaded Collar To Din Iso 228
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Oil Sight Gauge Set (PN22N045G)
- SPEEDAIRE Filter, Oil (P10066A)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row, #1301 (1301)
- PRINCE Cylinder, hyd, 4 In Bore x 24 In Stroke (B400240ABACA07B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-MF-D (GRLA-1/8-QS-6-MF-D)
- FESTO Quick Exhaust Valve SEU-1/2-NPT (SEU-1/2-NPT)
- FESTO Quick Exhaust Valve SEU-1/2 (SEU-1/2)
- FESTO One-Way Flow Control Valve GRA-1/4-B (GRA-1/4-B)
- FESTO One-Way Flow Control Valve GRLZ-1/8-PK-6-B (GRLZ-1/8-PK-6-B)
- FESTO One-Way Flow Control Valve GR-QS-8 (GR-QS-8)
- ARO Circuitry Valve, 200 psi, 1/4" NPT Inlet (SV20-C-V)
- Festo Pneumatic Valves