Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-B-TS6-50-M2-V13T-10-M-90-26-V4
Mfr # VZXA-B-TS6-50-M2-V13T-10-M-90-26-V4
Zoro # G002736713
product price: $1,854.99
/ea
Free Shipping & Returns
$1,854.99
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
- Brand Festo
- MFR # VZXA-B-TS6-50-M2-V13T-10-M-90-26-V4
- Zoro # G002736713
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-B-Ts6-50-M2-V13T-10-M-90-26-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width Dn50. Design Structure=Poppet Valve With Diaphragm Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=G2 Threaded Collar To Din Iso 228
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MI-T-M Isolator (14-0008)
- PETROCHEM Grease, Grade 1, 14 Oz., Cartridge, White (PETRO-GARD FMG-1)
- POWERFLITE BX70 Cogged V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (BX70-2)
- FESTO Push-In Connector QS-8-4 (QS-8-4)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G14-Q8 (VFOF-LE-BAH-G14-Q8)
- FESTO One-Way Flow Control Valve GR-1/8-B (GR-1/8-B)
- FESTO Non-Return Valve HB-1/8-QS-6 (HB-1/8-QS-6)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-RS-D (GRLA-1/8-QS-4-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-RS-D (GRLA-1/2-QS-12-RS-D)
- FESTO Flow Control Valve GRO-QS-4 (GRO-QS-4)
- ZORO SELECT Needle Valve, 1/4 In NPT, 600 psi, Brass (5TUL2)
- Festo Pneumatic Valves