Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-B-TS6-40-M2-V13T-9.3-K-75-20-V4
Mfr # VZXA-B-TS6-40-M2-V13T-9.3-K-75-20-V4
Zoro # G802736883
product price: $1,424.99
/ea
Free Shipping & Returns
$1,424.99
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
- Brand Festo
- MFR # VZXA-B-TS6-40-M2-V13T-9.3-K-75-20-V4
- Zoro # G802736883
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-B-Ts6-40-M2-V13T-9.3-K-75-20-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width Dn40. Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=G11⁄2 Threaded Collar To Din Iso 228
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E15B13FC)
- D&D 83" Outside Length, 2/3" Top Width, 1 Ribs (BX80)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-15/16 In, St (3ZN86)
- DAYTON C106 V-Belt, 110" Outside Length, 7/8" Top Width, 1 Ribs (3GWP4)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-RS-B (GRLA-1/8-QS-6-RS-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-D (GRLA-1/8-QS-8-D)
- FESTO Quick Exhaust Valve SEU-1/2 (SEU-1/2)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-D (GRLA-1/8-QS-4-D)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-RS-D (GRLA-3/8-QS-8-RS-D)
- FESTO Quick Exhaust Valve SEU-1/4 (SEU-1/4)
- FESTO Non-Return Valve HA-1/8-QS-8 (HA-1/8-QS-8)
- Festo Pneumatic Valves