Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-B-TS6-40-M2-V13T-16-M-90-26-V4
Mfr # VZXA-B-TS6-40-M2-V13T-16-M-90-26-V4
Zoro # G702736822
product price: $1,699.99
/ea
Free Shipping & Returns
$1,699.99
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
- Brand Festo
- MFR # VZXA-B-TS6-40-M2-V13T-16-M-90-26-V4
- Zoro # G702736822
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-B-Ts6-40-M2-V13T-16-M-90-26-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width Dn40. Design Structure=Poppet Valve With Diaphragm Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=G11⁄2 Threaded Collar To Din Iso 228
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Barb x 1/4 Inch Female NPT End, PK 25 (FF46-25K)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS3211FG-02-06S)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4MJ4)
- TRITAN Two Groove Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and SS, 2-in. OD (2AK20 X 3/4)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G18-Q6 (VFOF-LE-BAH-G18-Q6)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-RS-D (GRLA-1/4-QS-6-RS-D)
- FESTO One-Way Flow Control Valve GRLA-10-UNF-B (GRLA-10-UNF-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-RS-B (GRLA-1/8-QS-6-RS-B)
- FESTO Non-Return Valve H-QS-10 (H-QS-10)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-4-D (GRLA-M5-QS-4-D)
- ARO Cylder Port Flow Control, 1/4, MNPT xTube (119310-250)
- Festo Pneumatic Flow Control Valves