Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-B-TS6-32-M2-V13T-25-M-90-26-V4
Mfr # VZXA-B-TS6-32-M2-V13T-25-M-90-26-V4
Zoro # G102736811
product price: $1,463.99
/ea
Free Shipping & Returns
$1,463.99
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
- Brand Festo
- MFR # VZXA-B-TS6-32-M2-V13T-25-M-90-26-V4
- Zoro # G102736811
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-B-Ts6-32-M2-V13T-25-M-90-26-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width Dn32. Design Structure=Poppet Valve With Diaphragm Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=G11⁄4 Threaded Collar To Din Iso 228
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Bowl Size - Air Treatment: 4.1 oz (C18-04-FKG0B)
- ARO Valve, E Series, E242PD (E242PD)
- BANDO 1080 mm Outside Length, 10 mm Top Width, 1 Ribs (3V425)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 60 Inch Long x 3 Ribs - 3/3V600 (3R3V600)
- FESTO Non-Return Valve H-QS-8 (H-QS-8)
- FESTO Quick Exhaust Valve VBQF-U-G14-Q8 (VBQF-U-G14-Q8)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-RS-B (GRLA-1/8-QS-6-RS-B)
- FESTO Non-Return Valve HB-1/8-QS-6 (HB-1/8-QS-6)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-3-B (GRLA-1/8-PK-3-B)
- FESTO Quick Exhaust Valve SEU-1/2-NPT (SEU-1/2-NPT)
- VNE 1-1/2" Compr Stainless Steel Pneumatic Ball Valve Inline (90C1.5C/75-5SC-XX)
- Festo Pneumatic Valves