Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-B-TS6-25-M2-V13T-8.3-K-46-17-V4
Mfr # VZXA-B-TS6-25-M2-V13T-8.3-K-46-17-V4
Zoro # G602737141
product price: $621.99
/ea
Free Shipping & Returns
$621.99
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
- Brand Festo
- MFR # VZXA-B-TS6-25-M2-V13T-8.3-K-46-17-V4
- Zoro # G602737141
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-B-Ts6-25-M2-V13T-8.3-K-46-17-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width Dn25. Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=G1 Threaded Collar To Din Iso 228
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6520)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-1524)
- ZORO SELECT Worm Gear Hose Clamp, 5/16 in - 7/8 in, 300 Stainless Steel, 6 SAE Number, 10 Pack (6203)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- FESTO One-Way Flow Control Valve GR-M5-B (GR-M5-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-B (GRLA-1/4-B)
- FESTO Non-Return Valve HB-1/8-QS-6 (HB-1/8-QS-6)
- FESTO One-Way Flow Control Valve GRLA-3/8-QB-3/8-U (GRLA-3/8-QB-3/8-U)
- FESTO Precision One-Way Flow Control Valve GRP-160-PK-4 (GRP-160-PK-4)
- FESTO One-Way Flow Control Valve GRLA-1/8-B (GRLA-1/8-B)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211F-01-06SA)
- Festo Pneumatic Flow Control Valves