Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-B-TS6-25-M2-V13T-30-M-90-26-V4
Mfr # VZXA-B-TS6-25-M2-V13T-30-M-90-26-V4
Zoro # G302737113
Free Shipping & Returns
$1,399.99
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
- Brand Festo
- MFR # VZXA-B-TS6-25-M2-V13T-30-M-90-26-V4
- Zoro # G302737113
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-B-Ts6-25-M2-V13T-30-M-90-26-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width Dn25. Design Structure=Poppet Valve With Diaphragm Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=G1 Threaded Collar To Din Iso 228
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT U-Cup Seal, 1"ID, 1-1/2"OD, 1/4"W, PK5 (2HZU9)
- MARATHON MOTORS Condenser Fan Motor, 1/6 HP, 1075 rpm, 60Hz (048A11T2008)
- GATES Hi-Power II Belts, B53 (B53)
- BOSTON GEAR Shaft Coupler Body (FC20-1)
- FESTO One-Way Flow Control Valve GR-QS-6 (GR-QS-6)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-RS-D (GRLA-3/8-QS-8-RS-D)
- FESTO One-Way Flow Control Valve GRLZ-1/8-PK-4-B (GRLZ-1/8-PK-4-B)
- FESTO Non-Return Valve HA-1/8-QS-8 (HA-1/8-QS-8)
- FESTO One-Way Flow Control Valve GRLA-M5-PK-3-B (GRLA-M5-PK-3-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-RS-D (GRLA-1/4-QS-8-RS-D)
- LEGRIS Compact Flow Control, 6mm Tube, 1/8 In (7065 06 10)
- Festo Pneumatic Valves