Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-B-TS6-25-M2-V13T-23-K-75-20-V4
Mfr # VZXA-B-TS6-25-M2-V13T-23-K-75-20-V4
Zoro # G402737112
product price: $971.99
/ea
Free Shipping & Returns
$971.99
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
- Brand Festo
- MFR # VZXA-B-TS6-25-M2-V13T-23-K-75-20-V4
- Zoro # G402737112
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-B-Ts6-25-M2-V13T-23-K-75-20-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width Dn25. Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=G1 Threaded Collar To Din Iso 228
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (SHL-N-350)
- POWERDRIVE GearbeltPulley, XL, 20 Grooves (20XLB037-6FA)
- FAG BEARINGS FAG 30216A, Tapered Roller Bearings 120Mm 220Mm (30216A)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (57104)
- FESTO One-Way Flow Control Valve GRLZ-1/8-PK-4-B (GRLZ-1/8-PK-4-B)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-RS-D (GRLA-1/2-QS-12-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-RS-D (GRLA-1/8-QS-4-RS-D)
- FESTO Non-Return Valve H-1/4-B (H-1/4-B)
- FESTO Angle Seat Valve VZXA-B-TS7-3/4"-M2-V14T-30-K-75-20-V4 (VZXA-B-TS7-3/4"-M2-V14T-30-K-75-20-V4)
- FESTO Non-Return Valve H-QS-8 (H-QS-8)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 2", PTFE (EAUTBH120STV)
- Festo Pneumatic Flow Control Valves