Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-B-TS6-20-M2-V13T-30-K-75-20-V4
Mfr # VZXA-B-TS6-20-M2-V13T-30-K-75-20-V4
Zoro # G302737144
product price: $696.99
/ea
Free Shipping & Returns
$696.99
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
- Brand Festo
- MFR # VZXA-B-TS6-20-M2-V13T-30-K-75-20-V4
- Zoro # G302737144
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-B-Ts6-20-M2-V13T-30-K-75-20-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width Dn20. Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=G3⁄4 Threaded Collar To Din Iso 228
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CHICAGO PNEUMATIC Piston Compressor, 7.5 HP, 80 gal. Horiz (RCP-7581H)
- PRECISION BRAND Hose Clamp, 9/16" to 1-1/16" Dia., PK10 (B10HSP)
- FESTO Stem Actuated Valve V/O-3-PK-3 (V/O-3-PK-3)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (MSFT-31)
- FESTO Quick Exhaust Valve VBQF-U-G14-Q8 (VBQF-U-G14-Q8)
- FESTO Non-Return Valve H-QS-8 (H-QS-8)
- FESTO One-Way Flow Control Valve GR-QB-5/16-U (GR-QB-5/16-U)
- FESTO One-Way Flow Control Valve GR-3/8-B (GR-3/8-B)
- FESTO One-Way Flow Control Valve CRGRLA-1/4-B (CRGRLA-1/4-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-RS-B (GRLA-1/8-QS-6-RS-B)
- PARKER 0 1/2In Npt Pneumatic Flow Control Valve (32500419)
- Festo Pneumatic Valves