Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-B-TS6-13-M2-V13T-30-K-46-17-V4
Mfr # VZXA-B-TS6-13-M2-V13T-30-K-46-17-V4
Zoro # G102737054
product price: $563.99
/ea
Free Shipping & Returns
$563.99
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
- Brand Festo
- MFR # VZXA-B-TS6-13-M2-V13T-30-K-46-17-V4
- Zoro # G102737054
- Country of Origin India
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-B-Ts6-13-M2-V13T-30-K-46-17-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width Dn13. Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=G1⁄2 Threaded Collar To Din Iso 228
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER Service Kit, Coil 24 VDC, B Series (PS2982B49P)
- VIBCO Pneumatic Vibrator, 1900 lb, 3200vpm, 80psi (55-3)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, 316 SS (SP-10-ST)
- PIX Belt, B/5L, 21/32 x 256 in. OC (B253)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-RS-B (GRLA-1/8-QS-6-RS-B)
- FESTO One-Way Flow Control Valve GRLZ-1/8-PK-4-B (GRLZ-1/8-PK-4-B)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-D (GRLA-3/8-QS-8-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-B (GRLA-1/4-B)
- FESTO One-Way Flow Control Valve GR-QS-6 (GR-QS-6)
- FESTO One-Way Flow Control Valve GR-1/4 (GR-1/4)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-6-B (GRLA-1/8-PK-6-B)
- Festo Pneumatic Flow Control Valves