Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-A-TS7-2"-M2-V14T-16-M-90-26-PR-V4
Mfr # VZXA-A-TS7-2"-M2-V14T-16-M-90-26-PR-V4
Zoro # G302737038
Free Shipping & Returns
$1,909.99
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
- Brand Festo
- MFR # VZXA-A-TS7-2"-M2-V14T-16-M-90-26-PR-V4
- Zoro # G302737038
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-A-Ts7-2"-M2-V14T-16-M-90-26-Pr-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, Npt Thread, Nominal Width 2". Design Structure=Poppet Valve With Diaphragm Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=Threaded Coupling 2 Npt To Ansi/Asme B 1.20.1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 35in PL, T70 (350H150)
- CHAR-LYNN Hydraulic Motor, 9.7 cu in/rev, 4 Bolt (101-1004)
- CONTINENTAL 1" ID x 100 ft PVC Bulk Food Hose Clear (20013329)
- X1 TOOLS 5/8 Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0625x8)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-RS-D (GRLA-1/8-QS-6-RS-D)
- FESTO Non-Return Valve H-QS-10 (H-QS-10)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-6-D (GRLZ-1/8-QS-6-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-RS-B (GRLA-1/8-QS-6-RS-B)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-RS-D (GRLA-M5-QS-6-RS-D)
- FESTO Non-Return Valve HB-1/8-QS-8 (HB-1/8-QS-8)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2211FG-N01-07S)
- Festo Pneumatic Flow Control Valves