Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-A-TS7-11/4"-M2-V14T-16-M-90-26-PR-
Mfr # VZXA-A-TS7-11/4"-M2-V14T-16-M-90-26-PR-
Zoro # G402736955
product price: $1,430.99
/ea
Free Shipping & Returns
$1,430.99
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
- Brand Festo
- MFR # VZXA-A-TS7-11/4"-M2-V14T-16-M-90-26-PR-
- Zoro # G402736955
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-A-Ts7-11/4"-M2-V14T-16-M-90-26-Pr- Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, Npt Thread, Nominal Width 1 1/4". Design Structure=Poppet Valve With Diaphragm Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=Threaded Coupling 1 1/4 Npt To Ansi/Asme B 1.20.1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X06PFT)
- WESTWARD Oiler, Lever, 23 oz, Flexible Spout (2LAH9)
- FOSTER Safety Socket, SV5, 3/4" MPT (SV5505)
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (0.75DSR02.00)
- FESTO One-Way Flow Control Valve GRLZ-1/8-B (GRLZ-1/8-B)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-8-D (GRLZ-1/8-QS-8-D)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-D (GRLA-3/8-QS-8-D)
- FESTO One-Way Flow Control Valve GR-QB-1/4-U (GR-QB-1/4-U)
- FESTO One-Way Flow Control Valve GRLA-M5-PK-3-B (GRLA-M5-PK-3-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-RS-D (GRLA-1/4-QS-6-RS-D)
- SMC Flow Control Valve, 5/32 In Tube, 1/8 In (AS2201F-N01-03SD)
- Festo Pneumatic Valves