Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-A-TS7-11/2"-M2-V14T-16-M-90-26-PR-
Mfr # VZXA-A-TS7-11/2"-M2-V14T-16-M-90-26-PR-
Zoro # G502737005
product price: $1,669.99
/ea
Free Shipping & Returns
$1,669.99
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
- Brand Festo
- MFR # VZXA-A-TS7-11/2"-M2-V14T-16-M-90-26-PR-
- Zoro # G502737005
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-A-Ts7-11/2"-M2-V14T-16-M-90-26-Pr- Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, Npt Thread, Nominal Width 1 1/2". Design Structure=Poppet Valve With Diaphragm Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=Threaded Coupling 1 1/2 Npt To Ansi/Asme B 1.20.1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BESTORQ Aftermarket TROY-BILT GW-9245 Replacement Belt, 4LK220 (4LK220)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B723BB553A)
- WEATHERHEAD Adapter Ring, 51868 (T-400-8)
- CHICAGO RAWHIDE Small Bore Seals, #13671 (13671)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-RS-D (GRLA-1/8-QS-8-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-3-B (GRLA-1/8-PK-3-B)
- FESTO One-Way Flow Control Valve GR-QS-8 (GR-QS-8)
- FESTO Non-Return Valve H-QS-8 (H-QS-8)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-D (GRLA-3/8-QS-8-D)
- FESTO One-Way Flow Control Valve GRLZ-1/8-PK-6-B (GRLZ-1/8-PK-6-B)
- DYNAMIC Flow Control, 30GPM Max Flow, 3/8"NPTF Prt (450051)
- Festo Pneumatic Flow Control Valves