Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-A-TS7-1"-M2-V14T-16-K-75-20-PR-V4
Mfr # VZXA-A-TS7-1"-M2-V14T-16-K-75-20-PR-V4
Zoro # G402736924
Free Shipping & Returns
$955.99
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
- Brand Festo
- MFR # VZXA-A-TS7-1"-M2-V14T-16-K-75-20-PR-V4
- Zoro # G402736924
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-A-Ts7-1"-M2-V14T-16-K-75-20-Pr-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, Npt Thread, Nominal Width 1". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=Threaded Coupling 1 Npt To Ansi/Asme B 1.20.1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON C-Frame Motor, Shaded Pole, 1-3/8 In. L (4M987)
- PARKER Valve Base, 9/16-18 SAE, Alum, 8-3 Cavity (B08-3-A6T)
- BALDOR-RELIANCE Motor, 1-1/ HP, 1760 rpm, 3-Phase (VEM31154)
- GATES Synchro-Power Polyurethane Belts, T10-1880-50 (T10-1880-50)
- FESTO One-Way Flow Control Valve GRLA-10-UNF-B (GRLA-10-UNF-B)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G14-Q8 (VFOF-LE-BAH-G14-Q8)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-RS-D (GRLA-1/4-QS-6-RS-D)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-4-D (GRLA-M5-QS-4-D)
- FESTO One-Way Flow Control Valve GR-QB-5/16-U (GR-QB-5/16-U)
- FESTO Quick Exhaust Valve SE-1/8-B (SE-1/8-B)
- ARO Valve, Check, 1/8 In NPT (104104-C01)
- Festo Pneumatic Valves