Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-A-TS6-50-M2-V13T-16-M-90-26-PR-V4
Mfr # VZXA-A-TS6-50-M2-V13T-16-M-90-26-PR-V4
Zoro # G502737111
product price: $1,819.99
/ea
Free Shipping & Returns
$1,819.99
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
- Brand Festo
- MFR # VZXA-A-TS6-50-M2-V13T-16-M-90-26-PR-V4
- Zoro # G502737111
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-A-Ts6-50-M2-V13T-16-M-90-26-Pr-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, G Thread, Nominal Width Dn50. Design Structure=Poppet Valve With Diaphragm Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=G2 Threaded Collar To Din Iso 228
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TSUBAKI Roller Chain, Riveted, 40 ANSI, 10 ft. (40 TW 10)
- SMC Solenoid Air Control Valve, 53.2 CFM, 1.9 (VFR3100-3FZ)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6309ZZEC3 (6309ZZEC3)
- SKF Shaft Seal, 35 x 62 x 7 mm., HMS5, Nitrile Rubber (35X62X7 HMS5 RG)
- FESTO Precision One-Way Flow Control Valve GRP-160-PK-4 (GRP-160-PK-4)
- FESTO Quick Exhaust Valve SEU-1/8-NPT (SEU-1/8-NPT)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-10-D (GRLA-3/8-QS-10-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-RS-B (GRLA-1/8-QS-8-RS-B)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-4-D (GRLA-M5-QS-4-D)
- FESTO One-Way Flow Control Valve GRLA-3/8-QB-3/8-U (GRLA-3/8-QB-3/8-U)
- LEGRIS Miniature Flow Control, 8mm Tube, 1/4 In (7665 08 13)
- Festo Pneumatic Valves