Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-A-TS6-32-M2-V13T-16-M-90-26-PR-V4
Mfr # VZXA-A-TS6-32-M2-V13T-16-M-90-26-PR-V4
Zoro # G202737114
product price: $1,430.99
/ea
Free Shipping & Returns
$1,430.99
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
- Brand Festo
- MFR # VZXA-A-TS6-32-M2-V13T-16-M-90-26-PR-V4
- Zoro # G202737114
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-A-Ts6-32-M2-V13T-16-M-90-26-Pr-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, G Thread, Nominal Width Dn32. Design Structure=Poppet Valve With Diaphragm Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=G11⁄4 Threaded Collar To Din Iso 228
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BANDO 2438 mm Outside Length, 17 mm Top Width, 1 Ribs (BX93)
- ALEMITE 3Point Header Block, 18 In Female Nptf Thread, 234 In Oal, 42702 (42702)
- CARLISLE 405-5M-15 Synchro-Cog HT Synchronous Belt (405-5M-15)
- DIXON MNPT, 1/4"xPushon Hose, Barb, 1/4" (2720404C)
- FESTO Quick Exhaust Valve SE-1/4-B (SE-1/4-B)
- FESTO Non-Return Valve H-QS-8 (H-QS-8)
- FESTO Pinch Valve VZQA-C-M22U-6-GG-V4V4E-4 (VZQA-C-M22U-6-GG-V4V4E-4)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-RS-D (GRLA-1/4-QS-8-RS-D)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G14-Q8 (VFOF-LE-BAH-G14-Q8)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-D (GRLA-1/4-QS-10-D)
- LEGRIS Flow Control Regulator, 1/4 In OD (7065 56 14)
- Festo Pneumatic Flow Control Valves