Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-A-TS6-25-M2-V13T-16-K-75-20-PR-V4
Mfr # VZXA-A-TS6-25-M2-V13T-16-K-75-20-PR-V4
Zoro # G902737186
product price: $999.99
/ea
Free Shipping & Returns
$999.99
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
- Brand Festo
- MFR # VZXA-A-TS6-25-M2-V13T-16-K-75-20-PR-V4
- Zoro # G902737186
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-A-Ts6-25-M2-V13T-16-K-75-20-Pr-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, G Thread, Nominal Width Dn25. Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=G1 Threaded Collar To Din Iso 228
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV4-490)
- FESTO Angled Plug Socket PEV-1/4-WD-LED-24 (PEV-1/4-WD-LED-24)
- REELCRAFT 100 ft. 12/3 Retractable Power Cord Reel 15.0 A Amps 1 Outlets (L 70100 123 3)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm, 115/230V (CPX 125)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-D (GRLA-1/8-QS-4-D)
- FESTO Angle Seat Valve VZXF-L-M22C-M-B-G34-160-H3B1-50-16 (VZXF-L-M22C-M-B-G34-160-H3B1-50-16)
- FESTO Quick Exhaust Valve SEU-1/8-NPT (SEU-1/8-NPT)
- FESTO Quick Exhaust Valve VBQF-U-G14-E (VBQF-U-G14-E)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-RS-B (GRLA-1/8-QS-6-RS-B)
- FESTO One-Way Flow Control Valve GRLZ-1/8-B (GRLZ-1/8-B)
- LEGRIS Axial Valve, FNPT, 1/2" x 1/2" (4203 15 22 20)
- Festo Pneumatic Flow Control Valves