Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-A-TS6-20-M2-V13T-16-K-75-20-PR-V4
Mfr # VZXA-A-TS6-20-M2-V13T-16-K-75-20-PR-V4
Zoro # G402737174
product price: $678.99
/ea
Free Shipping & Returns
$678.99
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
- Brand Festo
- MFR # VZXA-A-TS6-20-M2-V13T-16-K-75-20-PR-V4
- Zoro # G402737174
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-A-Ts6-20-M2-V13T-16-K-75-20-Pr-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, G Thread, Nominal Width Dn20. Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=G3⁄4 Threaded Collar To Din Iso 228
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 16.35 inch OD (3B160SK)
- NTN NTN 6012, RadialDeep Groove Ball Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open (6012)
- WESTWARD Fitting, Straight, Steel, 5/8" L, PK10 (52NZ32)
- BALDOR-RELIANCE Washdown Motor, 3/4 HP, 1750 rpm, 3-Phase (CWDM3542)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-4-B (GRLA-1/8-PK-4-B)
- FESTO Non-Return Valve H-QSM-5/32-U (H-QSM-5/32-U)
- FESTO Quick Exhaust Valve SEU-1/2 (SEU-1/2)
- FESTO Quick Exhaust Valve SEU-1/8 (SEU-1/8)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-RS-D (GRLA-1/4-QS-6-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-MF-D (GRLA-1/8-QS-6-MF-D)
- FESTO One-Way Flow Control Valve GRLA-3/8-QB-3/8-U (GRLA-3/8-QB-3/8-U)
- Festo Pneumatic Flow Control Valves