Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXA-A-TS6-13-M2-V13T-16-K-46-17-PR-V4
Mfr # VZXA-A-TS6-13-M2-V13T-16-K-46-17-PR-V4
Zoro # G902737049
product price: $581.99
/ea
Free Shipping & Returns
$581.99
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
- Brand Festo
- MFR # VZXA-A-TS6-13-M2-V13T-16-K-46-17-PR-V4
- Zoro # G902737049
- Country of Origin India
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxa-A-Ts6-13-M2-V13T-16-K-46-17-Pr-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width Dn13. Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=G1⁄2 Threaded Collar To Din Iso 228
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PIX Belt, B Kevlar, 5/8 x 116 in. OC (B113K)
- KURIYAMA 2" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU66)
- CONTINENTAL CONTITECH 4/BX51 Banded Cogged V-Belt, 54" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX51)
- BRECO Plug, Dr Series, MPT, Brass, 1/8" (DR21-1PM)
- FESTO Non-Return Valve HB-1/8-QS-6 (HB-1/8-QS-6)
- FESTO One-Way Flow Control Valve GR-QS-8 (GR-QS-8)
- FESTO Quick Exhaust Valve VBQF-U-G14-Q8 (VBQF-U-G14-Q8)
- FESTO One-Way Flow Control Valve GRLA-1/8-B (GRLA-1/8-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-RS-B (GRLA-1/8-QS-6-RS-B)
- FESTO Quick Exhaust Valve SEU-1/2-NPT (SEU-1/2-NPT)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/4 In., FNPT (BSDA025T-NC-PP)
- Festo Pneumatic Flow Control Valves