Shop All Cylinder Position Sensors
Festo
Air Gap Sensor SOPA-M1-R1-HQ6-2P-M12
Mfr # SOPA-M1-R1-HQ6-2P-M12
Zoro # G302732958
Free Shipping & Returns
$586.99
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
- Brand Festo
- MFR # SOPA-M1-R1-HQ6-2P-M12
- Zoro # G302732958
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Air Gap Sensor Sopa-M1-R1-Hq6-2P-M12 For Contactless Distance Sensing. Authorisation=(* Rcm Mark, * C Ul Us - Recognized (Ol)), Ce Mark (See Declaration Of Conformity)=(* To Eu Directive For Emc, * In Accordance With Eu Rohs Directive), Kc Mark=Kc-Emv, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs), Detected Variable=Distance
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.90" OD (5V594)
- BANDO 1397 mm Outside Length, 13 mm Top Width, 1 Ribs (A53)
- KRYLON Sprayon Dry Film P.T.F.E Mold Release (SC0311000)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X12)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- FESTO Pressure Sensor SDE5-D10-FP-Q4E-P-M8 (SDE5-D10-FP-Q4E-P-M8)
- FESTO Pressure Sensor SDE5-D10-O-T14E-P-M8 (SDE5-D10-O-T14E-P-M8)
- FESTO Reflector SARA-R-Q20-S (SARA-R-Q20-S)
- FESTO Pressure Sensor SDE5-D10-O2-Q6E-P-M8 (SDE5-D10-O2-Q6E-P-M8)
- FESTO Pressure Sensor SDE5-D10-C-Q6E-P-M8 (SDE5-D10-C-Q6E-P-M8)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- Festo Cylinder Position Sensors