Shop All Desiccant Dryers
Festo
Adsorption Dryer PDAD-22-G3/8
Mfr # PDAD-22-G3/8
Zoro # G602724882
product price: $6,729.99
/ea
Free Shipping & Returns
$6,729.99
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
- Brand Festo
- MFR # PDAD-22-G3/8
- Zoro # G602724882
- Country of Origin United Kingdom
- Category Desiccant Dryers
Description
Adsorption Dryer Pdad-22-G3/8 For Dry And Clean Compressed Air. Assembly Position=(* Vertical, * Horizontal), Design Structure=Cold-Regeneratable Adsorption Dryer, Inlet Pressure 1=4 - 16 Bar, Kc Mark=Kc-Emv, Ce Mark (See Declaration Of Conformity)=(* To Eu Directive Pressure Devices, * To Eu Directive For Emc, * To Eu Directive Low-Voltage Devices)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FAFNIR Radial Ball Bearing, #207K (207K)
- CONTINENTAL CONTITECH A56 Wrapped V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (A56)
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (20RK87)
- CRC Inner Slide Lubricant, Aerosol, 10.5 Oz. (05305)
- SPEEDAIRE Drying System w/Cartridge, 35 scfm (PAC-10)
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- MILTON Desiccant Dryer System, 1/2" (1071)
- SPEEDAIRE Dryer w/Cartridge, 1.5 qt., 40 scfm (PA-2)
- ZERUST Zerust ActivPak(R)-35 VCI Packet, 10, PK10 (375-M-00100)
- SPEEDAIRE Desiccant Dryer, 30 cfm, 290 psi, 5" dia. (CDD-030)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-27)
- Festo Compressed Air Dryers