Shop All Solenoid Valve Accessories
Festo
Adapter VAVE-C8-1R8
Mfr # VAVE-C8-1R8
Zoro # G602732979
product price: $31.29
/ea
$31.29
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
- Brand Festo
- MFR # VAVE-C8-1R8
- Zoro # G602732979
- Country of Origin Bulgaria
- Category Solenoid Valve Accessories
Description
Adapter Vave-C8-1R8 Signal Status Display=Led, Nominal Operating Voltage Dc=24 V, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Protection Class=(* Ip65, * To Iec 60529), Ambient Temperature=-5 - 60 °C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CHAMPION PNEUMATIC Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder (R2-30A-P02)
- MOLON DC Gearmotor, 12 rpm, 12V, Vented (CHM-1212-1M)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 36 In L, CS (1 7/16 GKS-1045-36)
- DAYTON BX120 Cogged V-Belt, 123" Outside Length, 21/32" Top Width, 1 Ribs (6L301)
- FESTO Plug Socket With Cable KMEB-1-24-2.5-LED (KMEB-1-24-2.5-LED)
- FESTO Plug Socket With Cable KMYZ-4-24-2, 5-B (KMYZ-4-24-2,5-B)
- FESTO Plug Socket With Cable KMF-1-24-10-LED (KMF-1-24-10-LED)
- FESTO Plug Socket With Cable KMF-1-230AC-5 (KMF-1-230AC-5)
- FESTO Plug Socket MSSD-EB-S-M14 (MSSD-EB-S-M14)
- FESTO Plug Socket MSSD-C-TY-24DC (MSSD-C-TY-24DC)
- PARKER Repair Kit, Double, 3/8, Valveair II (K352126)
- Festo Solenoid Valve Accessories