Shop All Cylinder Position Sensors
Festo
Adapter SASA-L1-13
Mfr # SASA-L1-13
Zoro # G302726032
product price: $8.29
/ea
$8.29
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
- Brand Festo
- MFR # SASA-L1-13
- Zoro # G302726032
- Country of Origin Taiwan, Province of China
- Category Cylinder Position Sensors
Description
Adapter Sasa-L1-13 Suitable For Fibre Optic Cable Diameter Of 1.3 Mm. Suitable For Fibre Optic Cable Diameter=1,3 Mm, Corrosion Resistance Classification Crc=4 - Very High Corrosion Stress, Protection Class=Ip64, Ambient Temperature=-20 - 60 °C, Material Housing=Abs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ARO Coil, Solenoid, 120 Vac (119690-33)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6000-2NSE9C3 (6000-2NSE9C3)
- ARO Valve, 1/4" NPT Port, 120VAC (A422SS-120-A)
- D&D 1307mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1307)
- FESTO Connecting Cable NEBU-M8G4-K-2.5-LE4 (NEBU-M8G4-K-2.5-LE4)
- FESTO Connecting Cable NEBU-M8G3-K-2.5-LE3 (NEBU-M8G3-K-2.5-LE3)
- FESTO Plug NECU-S-M12G3-HX (NECU-S-M12G3-HX)
- FESTO Back Pressure End Stop SD-3 (SD-3)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-M8 (SDE5-D10-O-Q6E-P-M8)
- FESTO Positioning Component SMM-8 (SMM-8)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- Festo Cylinder Position Sensors