Shop All Air Line System Components
Festo
Adapter AD-G1/4-1/4NPT-I
Mfr # AD-G1/4-1/4NPT-I
Zoro # G602734188
product price: $7.19
/ea
Sold in multiples of 10 for $71.90
$71.90
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
- Brand Festo
- MFR # AD-G1/4-1/4NPT-I
- Zoro # G602734188
- Country of Origin Germany
- Category Air Line System Components
Description
Adapter Ad-G1/4-1/4Npt-I Female Thread One One Side, Male Thread On The Other. Nominal Size=7,95 Mm, Operating Pressure Complete Temperature Range=-0,95 - 10 Bar, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=-10 - 60 °C, Max. Tightening Torque, Pneumatic Connection 1=11 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- DAYTON Roller Chain, Riveted, 40 ANSI, 10 ft. (2YDW5)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (AK64x7/8)
- DAYTON Mounting Base, NEMA Frame 48, 6-1/16 In. (22F214)
- FESTO T-Fitting NPFC-T-3G12-F (NPFC-T-3G12-F)
- FESTO Adapter AD-G1/8-1/8NPT-I (AD-G1/8-1/8NPT-I)
- FESTO Timer PZVT-3-SEC (PZVT-3-SEC)
- FESTO Elbow Fitting NPFC-L-R18-G18-MF (NPFC-L-R18-G18-MF)
- FESTO Quick Coupling Plug KS4-1/4-I (KS4-1/4-I)
- FESTO Extension NPFC-E1-2G14-FM (NPFC-E1-2G14-FM)
- FESTO End Plate VABE-S6-1RZ-N12 (VABE-S6-1RZ-N12)
- Festo Pneumatic System Components