Shop All UL Class Fuses
Ferraz Shawmut
UL Class Fuse, RK5 Class, Time-Delay, 300A
Mfr # TRS300R
Zoro # G010764838
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK5
- Speed Time-Delay
- Amps 300A
- Interrupt Rating 200kA
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # TRS300R
- Zoro # G010764838
- Country of Origin Unknown
- Category UL Class Fuses
Dimensions
Diameter | 2.56 in |
Length | 11.63 in |
Details
Class | RK5 |
Speed | Time-Delay |
Amps | 300A |
Interrupt Rating | 200kA |
Body Style | Blade |
Body Material | Polytube |
DC Voltage Rating | 600V DC |
Item | UL Class Fuse |
Brand | FERRAZ SHAWMUT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX Bus Cable, PVC, 50 V, 0.33 in dia, Red (CF888-021)
- NVENT HOFFMAN Mild Steel Enclosure, 12 in H, 6 in D (CSD12126W)
- PANDUIT Cable Tie, 3.9"L, Nylon, Red, PK100 (PLT1M-C2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 5 ft. L (FT3BR5)
- FERRAZ SHAWMUT UL Class Fuse, A70Q Series, Fast-Acting, 150A, 700V AC (A70Q150-4)
- FERRAZ SHAWMUT UL Class Fuse, High Speed, 80A, 500V AC (A50P80-4)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 75A, 600V AC, Non-Indicating (FLSR075)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 90A, 600V AC, Indicating (TRS90RID)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 45A, 600V AC (OTS45)
- MERSEN Fuse, G Class, AG Series, Time Delay, 45 A, 480V AC, Nonindicating (AG45)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 15A, 250V AC, Non-Indicating (FRN-R-15)
- Ferraz Shawmut UL Class Fuses