Shop All UL Class Fuses
Ferraz Shawmut
UL Class Fuse, J Class, Time-Delay, 80A, 600V AC, Indicating
Mfr # AJT80
Zoro # G510942866
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class J
- Speed Time-Delay
- Amps 80A
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ferraz Shawmut
- MFR # AJT80
- Zoro # G510942866
- Country of Origin Unknown
- Category UL Class Fuses
Dimensions
Length | 4.63 in |
Diameter | 1.06 in |
Details
Class | J |
Speed | Time-Delay |
Amps | 80A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 600V AC |
Body Style | Blade |
Body Material | GMG |
Item | UL Class Fuse |
Brand | GOULD SHAWMUT |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 150 A, Reversing: No (LC1D150T7)
- HUBBELL 3 Wire Industrial Straight Blade Plug 277VAC 15A (HBL5929)
- EATON Counter, 2Presets, 90-260VAC, 55kHz, 6 Digit (E5-648-C2421)
- CALBRITE Conduit Hanger, Stainless Steel, 3.3 In. L (S21500MH00)
- FERRAZ SHAWMUT UL Class Fuse, High Speed, 80A, 500V AC (A50P80-4)
- FERRAZ SHAWMUT UL Class Fuse, A70Q Series, Fast-Acting, 150A, 700V AC (A70Q150-4)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 350A, 600V AC, Non-Indicating (JKS-350)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (FNQ-R-7-1/2)
- MERSEN Fuse, J Class, Time Delay, 60A, 600V AC, Indicating (AJT60)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 350A, 600V AC, Non-Indicating (KLPC350.X)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (JKS-15)
- Ferraz Shawmut UL Class Fuses