Shop All UL Class Fuses
Ferraz Shawmut
UL Class Fuse, High Speed, 80A, 500V AC
Mfr # A50P80-4
Zoro # G210835680
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed High Speed
- Amps 80A
- AC Voltage Rating 500V AC
- DC Voltage Rating 450V DC
- Interrupt Rating 35kA at 500V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ferraz Shawmut
- MFR # A50P80-4
- Zoro # G210835680
- Country of Origin Unknown
- Category UL Class Fuses
Dimensions
Diameter | 1 in |
Details
Speed | High Speed |
Amps | 80A |
AC Voltage Rating | 500V AC |
DC Voltage Rating | 450V DC |
Interrupt Rating | 35kA at 500V AC |
Body Style | Bolt-On |
Body Material | GMG |
Item | UL Class Fuse |
Brand | FERRAZ SHAWMUT |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KTK-R-1)
- QUICKCABLE Primary Wire, 22 Gauge, Yellow, 100ft. (230004-100)
- SOUTHWIRE Floor Box Ring, Ring Accessory, Powder Coated Black Steel (FBCVGRBK)
- FERRAZ SHAWMUT UL Class Fuse, A70Q Series, Fast-Acting, 150A, 700V AC (A70Q150-4)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 450A, Not Rated, Non-Indicating (L75QS450.X)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 10A, 600V AC, Non-Indicating (NOS-10)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 20A, 300V AC, Non-Indicating (JJN-20)
- MERSEN Fuse, RK1 Class, Time Delay, 5A, 250V AC, Nonindicating (A2D5R)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 25A, 250V AC, Non-Indicating (NON-25)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 500A, 600V AC, Non-Indicating (LPS-RK-500SP)
- Ferraz Shawmut Fuses