Shop All UL Class Fuses
Ferraz Shawmut
UL Class Fuse, A70Q Series, Fast-Acting, 150A, 700V AC
Mfr # A70Q150-4
Zoro # G505778968
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A70Q
- Speed Fast-Acting
- Amps 150A
- AC Voltage Rating 700V AC
- DC Voltage Rating 650V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ferraz Shawmut
- MFR # A70Q150-4
- Zoro # G505778968
- Country of Origin Unknown
- Category UL Class Fuses
Dimensions
Length | 1-1/2 in |
Diameter | 1-1/2 in |
Details
Series | A70Q |
Speed | Fast-Acting |
Amps | 150A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 650V DC |
Interrupt Rating | 100kA |
Body Style | Bolt-On |
Body Material | GMG |
Item | UL Class Fuse |
Connection Material | Tin-Plated Copper |
Mounting | Bolted |
Current | 150 A AMP |
Voltage (AC) | 700 V-AC |
Voltage (DC) | 650 V-DC |
Brand | FERRAZ SHAWMUT |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Kit SMBR-16 (SMBR-16)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X3LG6)
- PANDUIT Fitting, Outside Corner, Ld5, Lowv, Wh, PK20 (OCF5WH-E)
- JONARD TOOLS Punchdown Tool, Plastic (EP-16A)
- FERRAZ SHAWMUT UL Class Fuse, High Speed, 80A, 500V AC (A50P80-4)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 100A, 600V AC, Indicating (A6D100R)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 3A, 600V AC, Non-Indicating (DFJ-3)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 1.5A, 250V AC, 5 PK (67266)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 80A, Not Rated, Non-Indicating (L75QS080.V)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 500A, 600V AC, Non-Indicating (KLPC500.X)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 20A, 600V AC, Non-Indicating (LSRK020)
- Ferraz Shawmut Fuses