Shop All Specialty Fuses
Ferraz Shawmut
Semiconductor Fuse, A70Q Series, 175A, Very Fast Acting, 700V AC, Blade
Mfr # A70Q175-4
Zoro # G106697118
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 175A
- Speed Very Fast Acting
- Series A70Q
- AC Voltage Rating 700V AC
- DC Voltage Rating 650V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # A70Q175-4
- Zoro # G106697118
- UPC # 782001140977
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Fuse Size | 1-1/2 in D |
Length | 5.09 in |
Diameter | 1-1/2 in |
Details
Item | Semiconductor Fuse |
Amps | 175A |
Speed | Very Fast Acting |
Series | A70Q |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 650V DC |
Interrupt Rating | 100kA |
Body Style | Blade |
Body Material | GMG |
Operating Temp. Range | 80 °C |
Mounting | Bolted |
Connection Type | Bolted |
Storage Temp. Range | -25 to 80 °C |
Connection Material | Tin-Plated Copper |
Voltage (DC) | 650 V-DC |
Current | 175 A AMP |
Voltage (AC) | 700 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V OR (63948422)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- HUBBELL 50A Twist-Lock Connector 2P 3W 125VAC BK/WT (CS6360C)
- CANTEX Elbow, 90 Degree, 2 In., PVC, 18-1/2 In. L (5121058)
- FERRAZ SHAWMUT Cartridge Fuse, A70Q Series, 150A, Fast-Acting, 700V AC, Cylindrical (A70QS150-4K)
- FERRAZ SHAWMUT Cartridge Fuse, RF Series, 60A, Fast-Acting, 250V AC, Cylindrical (RF60)
- FERRAZ SHAWMUT Medium-Voltage Fuse, EJO Series, 150A, Fast-Acting, 15500V AC (EJO-1DD 9F62FDD150)
- FERRAZ SHAWMUT Medium-Voltage Fuse, 9F60 Series, 20A, Fast-Acting, 2750V AC, Cylindrical (9F60CCB020)
- FERRAZ SHAWMUT Cartridge Fuse, A055 Series, 300A, 5500V AC, Cylindrical (A055C1D0R0-300E)
- FERRAZ SHAWMUT Limiter Fuse, A3X Series, 400A, 4 PK (A3X400-177C)
- WESTWARD Fusible Link, For Use with 4KTV8A (GGS_75469)
- Ferraz Shawmut Fuses