Shop All Specialty Fuses
Ferraz Shawmut
Semiconductor Fuse, A60X Series, 175A, Very Fast Acting, 600V AC, Bolt-In
Mfr # A60X175-4
Zoro # G806284649
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A60X
- Amps 175A
- Speed Very Fast Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # A60X175-4
- Zoro # G806284649
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Fuse Size | 1.22 in D |
Diameter | 1.22 in |
Length | 1.22 in |
Details
Item | Semiconductor Fuse |
Series | A60X |
Amps | 175A |
Speed | Very Fast Acting |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Body Style | Bolt-In |
Interrupt Rating | 200kA |
Body Material | GMG |
Voltage (AC) | 600 V-AC |
Current | 175 A AMP |
Brand | FERRAZ SHAWMUT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Conduit Half Pipe Omega Clamp 1/2" (136815)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLKD015)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- DWYER INSTRUMENTS Differential Pressure Switch, 20100 Npt (EDPS-06-1-N)
- FERRAZ SHAWMUT Limiter Fuse, A3X Series, 400A, 4 PK (A3X400-177C)
- FERRAZ SHAWMUT Cartridge Fuse, RF Series, 60A, Fast-Acting, 250V AC, Cylindrical (RF60)
- FERRAZ SHAWMUT Medium-Voltage Fuse, 9F60 Series, 20A, Fast-Acting, 2750V AC, Cylindrical (9F60CCB020)
- FERRAZ SHAWMUT Fuse Links, Protistor Series, 550A, High Speed, 690V AC, Blade (PC72GB69V550D1A)
- FERRAZ SHAWMUT Cartridge Fuse, A70Q Series, 150A, Fast-Acting, 700V AC, Cylindrical (A70QS150-4K)
- FERRAZ SHAWMUT Medium-Voltage Fuse, EJO Series, 150A, Fast-Acting, 15500V AC (EJO-1DD 9F62FDD150)
- MERSEN Forklift Limiter Fuse, CNN Series, 100A, Very Fast Acting, 130VAC, Bolt-On (CNN100)
- Ferraz Shawmut Specialty Fuses