Shop All Specialty Fuses
Ferraz Shawmut
Semiconductor Fuse, A30QS Series, 300A, Very Fast Acting, 300V AC
Mfr # A30QS300-4IL
Zoro # G006697119
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A30QS
- Amps 300A
- Speed Very Fast Acting
- AC Voltage Rating 300V AC
- DC Voltage Rating 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # A30QS300-4IL
- Zoro # G006697119
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Fuse Size | 2 in D |
Diameter | 2 in |
Length | 3.84 in |
Details
Item | Semiconductor Fuse |
Series | A30QS |
Amps | 300A |
Speed | Very Fast Acting |
AC Voltage Rating | 300V AC |
DC Voltage Rating | 300V DC |
Visual Indication | Indicating |
Interrupt Rating | 63kA |
Body Material | GMG |
Operating Temp. Range | 80 °C |
Mounting | Bolted |
Storage Temp. Range | -25 to 80 °C |
Connection Type | Blade |
Connection Material | Tin-Plated Brass |
Voltage (AC) | 300 V-AC |
Current | 300 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&C Cartridge Fuse, 0.50A, 15000V AC, Cylindrical (272000)
- HARTING Han Modular 12 Dd Module, PK 2 (09140123101)
- U.S. WIRE & CABLE 2 Ft. Waterproof In-Line GFCI To Pow-R-Block, 12/3 Ga. SJT, 15A (04-00105)
- EATON Proximity Sensor, Inductive, 18mm (E59-A18C115D01-CV)
- FERRAZ SHAWMUT Cartridge Fuse, RF Series, 60A, Fast-Acting, 250V AC, Cylindrical (RF60)
- FERRAZ SHAWMUT Medium-Voltage Fuse, 9F60 Series, 20A, Fast-Acting, 2750V AC, Cylindrical (9F60CCB020)
- FERRAZ SHAWMUT Cartridge Fuse, A055 Series, 300A, 5500V AC, Cylindrical (A055C1D0R0-300E)
- FERRAZ SHAWMUT Medium-Voltage Fuse, EJO Series, 150A, Fast-Acting, 15500V AC (EJO-1DD 9F62FDD150)
- FERRAZ SHAWMUT Cartridge Fuse, A70Q Series, 150A, Fast-Acting, 700V AC, Cylindrical (A70QS150-4K)
- FERRAZ SHAWMUT Limiter Fuse, A3X Series, 400A, 4 PK (A3X400-177C)
- EATON BUSSMANN Limiter Fuse, ANN Series, 325A, Very Fast Acting, 125V AC, Bolt-On (ANN-325)
- Ferraz Shawmut Fuses