Shop All Plug Fuses
Ferraz Shawmut
Plug Fuse, D0R0 Visual Indicator Amp-Trap Series, 150A, 15500V AC, Indicating, 50kA at 15500V AC
Mfr # A155C3D0R0-150E
Zoro # G410835701
product price: $828.99
/ea
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series D0R0 Visual Indicator Amp-Trap
- Amps 150A
- AC Voltage Rating 15500V AC
- Visual Indication Indicating
- Interrupt Rating 50kA at 15500V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # A155C3D0R0-150E
- Zoro # G410835701
- Country of Origin Unknown
- Category Plug Fuses
Details
Item | Plug Fuse |
Series | D0R0 Visual Indicator Amp-Trap |
Amps | 150A |
AC Voltage Rating | 15500V AC |
Visual Indication | Indicating |
Interrupt Rating | 50kA at 15500V AC |
Body Style | Blade |
Body Material | PolyTube |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Seal, 2.00 In Hole dia., SS (WAS150SS)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK1000 (PLT1.5I-M00)
- SCHNEIDER ELECTRIC Contact Block, 1NC, 30mm (9001KA53)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJB4175)
- EATON BUSSMANN Plug Fuse, 20 A, Not Rated (VPKMB-20)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 9A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-9)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 12A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-12)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-30)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 4A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-4)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 7A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-7)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 3.20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-3-2/10)
- Ferraz Shawmut Plug Fuses