Shop All Plug Fuses
Ferraz Shawmut
Plug Fuse, 10A, 750V AC
Mfr # PSK027K991
Zoro # G510402551
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10A
- AC Voltage Rating 750V AC
- Body Style Screw-In
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ferraz Shawmut
- MFR # PSK027K991
- Zoro # G510402551
- Country of Origin Unknown
- Category Plug Fuses
Details
Item | Plug Fuse |
Amps | 10A |
AC Voltage Rating | 750V AC |
Body Style | Screw-In |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Plug, Red, 480VAC (BRY430P7W)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Flat Elbow, HBL2400 Series, Ivory (HBL2411IV)
- BURNDY Power Distribution Block, Amps 310 (BDBMCS3U3)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, Blue, 10ft (N204-010-BL-DN)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (SL-15)
- EATON BUSSMANN Plug Fuse, MB Series, Time-Delay, 20A, 125V AC (BP/MB-20)
- EATON BUSSMANN Plug Fuse, FWX Series, High Speed, 800A, 250V AC, Non-Indicating, 200kA at 250V AC, 50kA at 250V DC (FWX-800A)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-30)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-25)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-30)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-25)
- Ferraz Shawmut Plug Fuses