Shop All Specialty Fuses
Ferraz Shawmut
Medium-Voltage Fuse, EJO Series, 150A, Fast-Acting, 15500V AC
Mfr # EJO-1DD 9F62FDD150
Zoro # G411221114
product price: $2,346.99
/ea
Free Shipping & Returns
$2,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EJO
- Speed Fast-Acting
- Amps 150A
- AC Voltage Rating 15500V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # EJO-1DD 9F62FDD150
- Zoro # G411221114
- Country of Origin Unknown
- Category Specialty Fuses
Details
Series | EJO |
Speed | Fast-Acting |
Amps | 150A |
AC Voltage Rating | 15500V AC |
DC Voltage Rating | Not Rated |
Item | Medium-Voltage Fuse |
Brand | FERRAZ SHAWMUT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QOM60VH)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-3-R)
- GAMPAK WIREHOLDR PORCLN/STL 1PK (02-56037)
- SQUARE D Load Center, HOM, 60 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM60120L225PC)
- FERRAZ SHAWMUT Cartridge Fuse, RF Series, 60A, Fast-Acting, 250V AC, Cylindrical (RF60)
- FERRAZ SHAWMUT Limiter Fuse, A3X Series, 400A, 4 PK (A3X400-177C)
- FERRAZ SHAWMUT Medium-Voltage Fuse, 9F60 Series, 20A, Fast-Acting, 2750V AC, Cylindrical (9F60CCB020)
- FERRAZ SHAWMUT Cartridge Fuse, A055 Series, 300A, 5500V AC, Cylindrical (A055C1D0R0-300E)
- FERRAZ SHAWMUT Cartridge Fuse, A70Q Series, 150A, Fast-Acting, 700V AC, Cylindrical (A70QS150-4K)
- FERRAZ SHAWMUT Fuse Links, Protistor Series, 550A, High Speed, 690V AC, Blade (PC72GB69V550D1A)
- MERSEN Automotive Fuse, A50P Series, 150A, Very Fast Acting, 500V AC, Blade (A50P150-4)
- Ferraz Shawmut Fuses