Shop All Specialty Fuses
Ferraz Shawmut
Medium-Voltage Fuse, A055 Series, 400A, Fast-Acting, 5500V AC, Cylindrical
Mfr # A055B2DAR0-400E
Zoro # G411221145
product price: $1,231.99
/ea
Free Shipping & Returns
$1,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 400A
- AC Voltage Rating 5500V AC
- Visual Indication Indicating
- Interrupt Rating 63kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # A055B2DAR0-400E
- Zoro # G411221145
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 19.25 in |
Details
Series | A055 |
Speed | Fast-Acting |
Amps | 400A |
AC Voltage Rating | 5500V AC |
Visual Indication | Indicating |
Interrupt Rating | 63kA |
Body Style | Cylindrical |
Body Material | Polytube |
DC Voltage Rating | Not Rated |
Item | Medium-Voltage Fuse |
Brand | GOULD SHAWMUT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Interface plug-in relay, 12 A, 1 CO, 24, 24V AC Coil Volts, 1 C/O (RSB1A120B7)
- CANTEX Conduit Outlet Body, PVC, E (5133156)
- ANCOR Adhesive Lined Heat Shrink Tubing - 5-Pack, 6", 12 to 8 AWG, Ass (304506)
- BURNDY Split-Bolt Connector, 10 sol to 4 sol (KSU20)
- FERRAZ SHAWMUT Medium-Voltage Fuse, EJO Series, 150A, Fast-Acting, 15500V AC (EJO-1DD 9F62FDD150)
- FERRAZ SHAWMUT Limiter Fuse, A3X Series, 400A, 4 PK (A3X400-177C)
- FERRAZ SHAWMUT Fuse Links, Protistor Series, 550A, High Speed, 690V AC, Blade (PC72GB69V550D1A)
- FERRAZ SHAWMUT Cartridge Fuse, A055 Series, 300A, 5500V AC, Cylindrical (A055C1D0R0-300E)
- FERRAZ SHAWMUT Medium-Voltage Fuse, 9F60 Series, 20A, Fast-Acting, 2750V AC, Cylindrical (9F60CCB020)
- FERRAZ SHAWMUT Cartridge Fuse, RF Series, 60A, Fast-Acting, 250V AC, Cylindrical (RF60)
- BUSSMANN 50A NON Cartridge General Purpose Cartridge Fuse (NON-50)
- Ferraz Shawmut Fuses