Shop All Specialty Fuses
Ferraz Shawmut
Medium-Voltage Fuse, 9F60 Series, 40A, Fast-Acting, 2750V AC, Cylindrical
Mfr # 9F60ECB040
Zoro # G310835696
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 9F60
- Speed Fast-Acting
- AC Voltage Rating 2750V AC
- Visual Indication Indicating
- Interrupt Rating 52kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # 9F60ECB040
- Zoro # G310835696
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 10.88 in |
Details
Item | Medium-Voltage Fuse |
Series | 9F60 |
Speed | Fast-Acting |
Amps | 40A |
AC Voltage Rating | 2750V AC |
Visual Indication | Indicating |
Interrupt Rating | 52kA |
Body Style | Cylindrical |
Body Material | Epoxy |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IMM SNSR -40/240 1000OHM PLAT (544-577-25)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (LC1D32BD)
- GROTE Electromagnetic Flasher (44810)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- FERRAZ SHAWMUT Fuse Links, Protistor Series, 550A, High Speed, 690V AC, Blade (PC72GB69V550D1A)
- FERRAZ SHAWMUT Cartridge Fuse, A70Q Series, 150A, Fast-Acting, 700V AC, Cylindrical (A70QS150-4K)
- FERRAZ SHAWMUT Medium-Voltage Fuse, 9F60 Series, 20A, Fast-Acting, 2750V AC, Cylindrical (9F60CCB020)
- FERRAZ SHAWMUT Limiter Fuse, A3X Series, 400A, 4 PK (A3X400-177C)
- FERRAZ SHAWMUT Cartridge Fuse, RF Series, 60A, Fast-Acting, 250V AC, Cylindrical (RF60)
- FERRAZ SHAWMUT Medium-Voltage Fuse, EJO Series, 150A, Fast-Acting, 15500V AC (EJO-1DD 9F62FDD150)
- MERSEN Semiconductor Fuse, A70P Series, 150A, Fast-Acting, 700V AC, Bolt-On (A70P150-4TA)
- Ferraz Shawmut Fuses