Shop All Specialty Fuses
Ferraz Shawmut
Medium-Voltage Fuse, 9F60 Series, 3A, Fast-Acting, 5500V AC, Cylindrical
Mfr # 9F60BBD003
Zoro # G710835739
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 3A
- Speed Fast-Acting
- AC Voltage Rating 5500V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # 9F60BBD003
- Zoro # G710835739
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 1.56 in |
Length | 7.38 in |
Details
Item | Medium-Voltage Fuse |
Series | 9F60 |
Amps | 3A |
Speed | Fast-Acting |
AC Voltage Rating | 5500V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Visual Indication | Indicating |
Interrupt Rating | 63kA |
Body Material | Epoxy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosed circuit breaker, 50A, 120/240V AC, 2 Poles (HOME250SPA)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Black (TLP606DMUSB)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Red (10250TC21)
- QUAZITE Underground Enclosure Assembly, Traffic Signal Cover, 12 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80146)
- FERRAZ SHAWMUT Cartridge Fuse, A70Q Series, 150A, Fast-Acting, 700V AC, Cylindrical (A70QS150-4K)
- FERRAZ SHAWMUT Medium-Voltage Fuse, 9F60 Series, 20A, Fast-Acting, 2750V AC, Cylindrical (9F60CCB020)
- FERRAZ SHAWMUT Limiter Fuse, A3X Series, 400A, 4 PK (A3X400-177C)
- FERRAZ SHAWMUT Fuse Links, Protistor Series, 550A, High Speed, 690V AC, Blade (PC72GB69V550D1A)
- FERRAZ SHAWMUT Cartridge Fuse, A055 Series, 300A, 5500V AC, Cylindrical (A055C1D0R0-300E)
- FERRAZ SHAWMUT Medium-Voltage Fuse, EJO Series, 150A, Fast-Acting, 15500V AC (EJO-1DD 9F62FDD150)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 80A, Fast-Acting, 700V AC, Cylindrical (FWP-80A22F)
- Ferraz Shawmut Fuses