Shop All Specialty Fuses
Ferraz Shawmut
Medium-Voltage Fuse, 9F60 Series, 20A, Fast-Acting, 2750V AC, Cylindrical
Mfr # 9F60CCB020
Zoro # G310835672
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 9F60
- Speed Fast-Acting
- AC Voltage Rating 2750V AC
- Visual Indication Indicating
- Interrupt Rating 47kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # 9F60CCB020
- Zoro # G310835672
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 2 in |
Length | 9.18 in |
Details
Item | Medium-Voltage Fuse |
Series | 9F60 |
Speed | Fast-Acting |
Amps | 20A |
AC Voltage Rating | 2750V AC |
Visual Indication | Indicating |
Interrupt Rating | 47kA |
Body Style | Cylindrical |
Body Material | Epoxy |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 600 V, Standard Style, Orange, 100 PK (30-073)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1603-250)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Yellow (HS364-S50-YELLOW)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 25ft- Yellow (WL-SW-HD-075-25-YL)
- FERRAZ SHAWMUT Cartridge Fuse, A70Q Series, 150A, Fast-Acting, 700V AC, Cylindrical (A70QS150-4K)
- FERRAZ SHAWMUT Medium-Voltage Fuse, EJO Series, 150A, Fast-Acting, 15500V AC (EJO-1DD 9F62FDD150)
- FERRAZ SHAWMUT Fuse Links, Protistor Series, 550A, High Speed, 690V AC, Blade (PC72GB69V550D1A)
- FERRAZ SHAWMUT Cartridge Fuse, RF Series, 60A, Fast-Acting, 250V AC, Cylindrical (RF60)
- FERRAZ SHAWMUT Cartridge Fuse, A055 Series, 300A, 5500V AC, Cylindrical (A055C1D0R0-300E)
- FERRAZ SHAWMUT Limiter Fuse, A3X Series, 400A, 4 PK (A3X400-177C)
- MERSEN IEC NH Fuse Link, G22 Series, 200A, gG, 690V AC, Square (G228488)
- Ferraz Shawmut Specialty Fuses